Motion
AT10/920 SL
AT10, 92 Teeth, Polyurethane Material
Mi Item #14247342
MFR #AT10/920 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT10, 92 Teeth, Polyurethane Material
Mi Item #14247342
MFR #AT10/920 SL

Mfr description
AT10/920 SL OPTIBELT ALPHA TORQUE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)