1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
AT10/1000 SL
AT10, 38 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #
14247345
MFR #
AT10/1000 SL
List Price
$1,274.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION AT10/1000 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
AT10/1000 SL
AT10, 38 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #
14247345
MFR #
AT10/1000 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,274.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AT10/1000 SL OPTIBELT ALPHA TORQUE SLEEV
Specifications
Belt Type
AT10
Overall Width
38 mm
Material
Polyurethane
Number Of Teeth
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data