Motion
AT10/1010 SL
AT10, 38 mm Width, 100 Teeth, Polyurethane Material
Mi Item #14247346
MFR #AT10/1010 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT10, 38 mm Width, 100 Teeth, Polyurethane Material
Mi Item #14247346
MFR #AT10/1010 SL

Mfr description
AT10/1010 SL OPTIBELT ALPHA TORQUE SLEEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    38 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)