Motion
D8M1760 SL
D8M, 300 mm Width, 220 Teeth, Chloroprene Material
Mi Item #14247370
MFR #D8M1760 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D8M, 300 mm Width, 220 Teeth, Chloroprene Material
Mi Item #14247370
MFR #D8M1760 SL

Mfr description
D8M1760 SL OPTIBELT OMEGA SLEEVES DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    300 mm

Details

  • Belt Type
    D8M
  • Material
    Chloroprene
  • Number Of Teeth  
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)