1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1190-14M-115 HighPower
14M, 14 mm Pitch, 1190 mm Pitch Length, 115 mm Width, Rubber Material
Mi Item #
14248372
MFR #
1190-14M-115 HighPower
Price
$871.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1190-14M-115 HighPower
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1190-14M-115 HighPower
14M, 14 mm Pitch, 1190 mm Pitch Length, 115 mm Width, Rubber Material
Mi Item #
14248372
MFR #
1190-14M-115 HighPower
Mfr description
1190-14M-115 HIGHPOWER OPTIBELT OMEGA HI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$871
.15
/each
Add to Cart
Specifications
Dimensions
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
1190 mm
Details
Belt Type
14M
Material
Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items