1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1344-14M-40 HighPower
14M, 14 mm Pitch, 1344 mm Pitch Length, 40 mm Width, Rubber Material
Mi Item #
14248374
MFR #
1344-14M-40 HighPower
Price
$362.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1344-14M-40 HighPower
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1344-14M-40 HighPower
14M, 14 mm Pitch, 1344 mm Pitch Length, 40 mm Width, Rubber Material
Mi Item #
14248374
MFR #
1344-14M-40 HighPower
Mfr description
1344-14M-40 HIGHPOWER OPTIBELT OMEGA HIG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$362
.39
/each
Add to Cart
Specifications
Dimensions
Overall
Width
40 mm
Pitch
14 mm
Pitch Length
1344 mm
Details
Belt Type
14M
Material
Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items