1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3150-14M-115 HighPower
14M, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, Rubber Material
MI ITEM #
14248452
MFR #
3150-14M-115 HighPower
List Price
$1,788.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 3150-14M-115 HighPower
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3150-14M-115 HighPower
14M, 14 mm Pitch, 3150 mm Pitch Length, 115 mm Width, Rubber Material
MI ITEM #
14248452
MFR #
3150-14M-115 HighPower
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,788.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3150-14M-115 HIGHPOWER OPTIBELT OMEGA HI
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
115 mm
Material
Rubber
Pitch Length
3150 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data