1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
2800-8M-20 HighLoad
8M, 8 mm Pitch, 2800 mm Pitch Length, 20 mm Width, Rubber Material
MI ITEM #
14248758
MFR #
2800-8M-20 HighLoad
List Price
$234.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 2800-8M-20 HighLoad
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
2800-8M-20 HighLoad
8M, 8 mm Pitch, 2800 mm Pitch Length, 20 mm Width, Rubber Material
MI ITEM #
14248758
MFR #
2800-8M-20 HighLoad
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$234.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2800-8M-20 HIGHLOAD OPTIBELT OMEGA HIGH
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
20 mm
Material
Rubber
Pitch Length
2800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data