1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3500-14M-55 HighLoad
14M, 14 mm Pitch, 3500 mm Pitch Length, 55 mm Width, Rubber Material
MI ITEM #
14248874
MFR #
3500-14M-55 HighLoad
List Price
$2,237.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 3500-14M-55 HighLoad
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3500-14M-55 HighLoad
14M, 14 mm Pitch, 3500 mm Pitch Length, 55 mm Width, Rubber Material
MI ITEM #
14248874
MFR #
3500-14M-55 HighLoad
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,237.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500-14M-55 HIGHLOAD OPTIBELT OMEGA HIGH
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
55 mm
Material
Rubber
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought