1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
4326-14M-170 HighLoad
14M, 14 mm Pitch, 4326 mm Pitch Length, 170 mm Width, Rubber Material
MI ITEM #
14248887
MFR #
4326-14M-170 HighLoad
List Price
$8,055.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 4326-14M-170 HighLoad
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
4326-14M-170 HighLoad
14M, 14 mm Pitch, 4326 mm Pitch Length, 170 mm Width, Rubber Material
MI ITEM #
14248887
MFR #
4326-14M-170 HighLoad
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,055.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4326-14M-170 HIGHLOAD OPTIBELT OMEGA HIG
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
170 mm
Material
Rubber
Pitch Length
4326 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought