Motion
625-S5M-90
S5M, 90 mm Width, 125 Teeth, Chloroprene Material
Mi Item #14248897
MFR #625-S5M-90
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S5M, 90 mm Width, 125 Teeth, Chloroprene Material
Mi Item #14248897
MFR #625-S5M-90

Mfr description
625-S5M-90 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.95/each

Specifications

Dimensions

  • Overall Width  
    90 mm

Details

  • Belt Type
    S5M
  • Material
    Chloroprene
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)