1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
440MXL012
MXL, 0.0800 in Pitch, 4.4000 in Pitch Length, 3 mm Width, Chloroprene Material
Mi Item #
14248914
MFR #
440MXL012
Price
$4.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 440MXL012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
440MXL012
MXL, 0.0800 in Pitch, 4.4000 in Pitch Length, 3 mm Width, Chloroprene Material
Mi Item #
14248914
MFR #
440MXL012
Mfr description
440MXL012 OPTIBELT ZR TIMING BELTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.22
/each
Add to Cart
Specifications
Dimensions
Overall
Width
3 mm
Pitch
0.0800 in
Pitch Length
4.4000 in
Details
Belt Type
MXL
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items