Motion
600MXL019
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 6.0000 in Pitch Length, 0.1875 in Width, 75 Teeth, Chloroprene Material
Mi Item #14248948
MFR #600MXL019
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 6.0000 in Pitch Length, 0.1875 in Width, 75 Teeth, Chloroprene Material
Mi Item #14248948
MFR #600MXL019

Mfr description
600MXL019 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Belt Width
    0.1900 in
  • Overall Width  
    0.1875 in
  • Pitch
    0.0800 in
  • Pitch Length
    6.0000 in

Details

  • Belt Section
    MXL
  • Belt Type
    MXL
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)