Motion
704MXL025
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 178.82 mm Pitch Length, 0.2500 in Width, 88 Teeth, Rubber Material
MI ITEM #14248973
MFR #704MXL025
List Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 178.82 mm Pitch Length, 0.2500 in Width, 88 Teeth, Rubber Material
MI ITEM #14248973
MFR #704MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.64/each for your price

Overview

Mfr description
704MXL025 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Pitch
    0.0800 in
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Pitch Length
    178.82 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Weight
    0.013 lbs
  • Belt Width
    0.2500 in
  • Belt/Slab
    Belt
  • Belt Section
    MXL
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    100°C / 212 °F
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text