Motion
976MXL012
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 247.90 mm Pitch Length, 0.1250 in Width, 122 Teeth, Chloroprene Material
MI ITEM #14249032
MFR #976MXL012
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 247.90 mm Pitch Length, 0.1250 in Width, 122 Teeth, Chloroprene Material
MI ITEM #14249032
MFR #976MXL012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.35/each

Specifications

Dimensions

  • Belt Width
    0.1200 in
  • Overall Width  
    0.1250 in
  • Pitch
    0.0800 in
  • Pitch Length
    247.90 mm
  • Weight
    0.007 lbs

Details

  • Belt Section
    MXL
  • Belt Type
    MXL
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Number Of Teeth  
    122
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Sided
    Single Sided

Overview

Mfr description
976MXL012 OPTIBELT ZR TIMING BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought