1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1000MXL012
MXL, 0.0800 in Pitch, 10.0000 in Pitch Length, 3 mm Width, Chloroprene Material
MI ITEM #
14249038
MFR #
1000MXL012
List Price
$5.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1000MXL012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1000MXL012
MXL, 0.0800 in Pitch, 10.0000 in Pitch Length, 3 mm Width, Chloroprene Material
MI ITEM #
14249038
MFR #
1000MXL012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1000MXL012 OPTIBELT ZR TIMING BELTS
Specifications
Belt Type
MXL
Pitch
0.0800 in
Overall Width
3 mm
Material
Chloroprene
Pitch Length
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought