Motion
1400MXL025
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 14.0000 in Pitch Length, 0.2500 in Width, 175 Teeth, Rubber Material
MI ITEM #14249090
MFR #1400MXL025
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - MXL, 0.0800 in Pitch, 14.0000 in Pitch Length, 0.2500 in Width, 175 Teeth, Rubber Material
MI ITEM #14249090
MFR #1400MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
1400MXL025 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Pitch
    0.0800 in
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    14.0000 in
  • Belt Width
    0.2500 in
  • Belt/Slab
    Belt
  • Belt Height
    1.14 mm
  • Belt Section
    MXL
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text