Motion
2384MXL025
MXL, 0.2500 in Width, 298 Teeth, Neoprene Material
MI ITEM #14249136
MFR #2384MXL025
List Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 0.2500 in Width, 298 Teeth, Neoprene Material
MI ITEM #14249136
MFR #2384MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.03/each for your price

Overview

Mfr description
2384MXL025 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text