Motion
2920MXL012
MXL, 0.1200 in Width, 365 Teeth, Neoprene Material
MI ITEM #14249149
MFR #2920MXL012
List Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 0.1200 in Width, 365 Teeth, Neoprene Material
MI ITEM #14249149
MFR #2920MXL012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.66/each for your price

Overview

Mfr description
2920MXL012 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text