Motion
2920MXL025
MXL, 25.0000 in Width, 365 Teeth, Neoprene Material
MI ITEM #14249151
MFR #2920MXL025
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 25.0000 in Width, 365 Teeth, Neoprene Material
MI ITEM #14249151
MFR #2920MXL025

Mfr description
2920MXL025 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Overall Width  
    25.0000 in

Details

  • Belt Type
    MXL
  • Material
    Neoprene
  • Number Of Teeth  
    365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)