Motion
3472MXL025
ZR, 0.2500 in Width, 434 Teeth, Neoprene Material
Mi Item #14249157
MFR #3472MXL025
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR, 0.2500 in Width, 434 Teeth, Neoprene Material
Mi Item #14249157
MFR #3472MXL025

Mfr description
3472MXL025 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Overall Width  
    0.2500 in

Details

  • Belt Type
    ZR
  • Material
    Neoprene
  • Number Of Teeth  
    434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)