Motion
3984MXL012
MXL, 12.0000 in Width, 498 Teeth, Chloroprene Material
Mi Item #14249164
MFR #3984MXL012
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 12.0000 in Width, 498 Teeth, Chloroprene Material
Mi Item #14249164
MFR #3984MXL012

Mfr description
3984MXL012 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Overall Width  
    12.0000 in

Details

  • Belt Type
    MXL
  • Material
    Chloroprene
  • Number Of Teeth  
    498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)