Motion
3984MXL025
MXL, 25.0000 in Width, 498 Teeth, Chloroprene Material
MI ITEM #14249166
MFR #3984MXL025
List Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 25.0000 in Width, 498 Teeth, Chloroprene Material
MI ITEM #14249166
MFR #3984MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.69/each for your price

Overview

Mfr description
3984MXL025 OPTIBELT ZR TIMING BELTS

Specifications

  • Belt Type
    MXL
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text