Motion
32T5K6/7800AFX

OPTIBELT CORPORATION
32T5K6/7800AFX

T5, 5 mm Pitch, 7800 mm Pitch Length, 32 mm Width, Polyurethane Material
Mi Item #14249290
MFR #32T5K6/7800AFX
Price$1,373.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32T5K6/7800AFX

T5, 5 mm Pitch, 7800 mm Pitch Length, 32 mm Width, Polyurethane Material
Mi Item #14249290
MFR #32T5K6/7800AFX

Mfr description
32T5K6/7800AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.35/each

Specifications

Dimensions

  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    7800 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)