Motion
150AT10/2000AFX

OPTIBELT CORPORATION
150AT10/2000AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 2000 mm Pitch Length, 150 mm Width, 200 Teeth, Polyurethane Material
Mi Item #14249361
MFR #150AT10/2000AFX
Price$1,610.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
150AT10/2000AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 2000 mm Pitch Length, 150 mm Width, 200 Teeth, Polyurethane Material
Mi Item #14249361
MFR #150AT10/2000AFX

Mfr description
150AT10/2000AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,610.57/each

Specifications

Dimensions

  • Belt Width
    150 mm
  • Overall Width  
    150 mm
  • Pitch
    10 mm
  • Pitch Length
    2000 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)