Motion
150AT10/2900AFX

OPTIBELT CORPORATION
150AT10/2900AFX

AT10, 10 mm Pitch, 2900 mm Pitch Length, 150 mm Width, Polyurethane Material
Mi Item #14249368
MFR #150AT10/2900AFX
Price$2,372.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
150AT10/2900AFX

AT10, 10 mm Pitch, 2900 mm Pitch Length, 150 mm Width, Polyurethane Material
Mi Item #14249368
MFR #150AT10/2900AFX

Mfr description
150AT10/2900AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,372.54/each

Specifications

Dimensions

  • Overall Width  
    150 mm
  • Pitch
    10 mm
  • Pitch Length
    2900 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)