1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
50AT10K13/1900AFX
AT10, 10 mm Pitch, 1900 mm Pitch Length, 50 mm Width, Polyurethane Material
MI ITEM #
14249426
MFR #
50AT10K13/1900AFX
List Price
$612.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 50AT10K13/1900AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
50AT10K13/1900AFX
AT10, 10 mm Pitch, 1900 mm Pitch Length, 50 mm Width, Polyurethane Material
MI ITEM #
14249426
MFR #
50AT10K13/1900AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$612.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
50AT10K13/1900AFX OPTIBELT ALPHA FLEX TI
Specifications
Belt Type
AT10
Pitch
10 mm
Overall Width
50 mm
Material
Polyurethane
Pitch Length
1900 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought