Motion
25AT10K13/2800AFX

OPTIBELT CORPORATION
25AT10K13/2800AFX

AT10, 10 mm Pitch, 2800 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #14249460
MFR #25AT10K13/2800AFX
Price$945.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT10K13/2800AFX

AT10, 10 mm Pitch, 2800 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #14249460
MFR #25AT10K13/2800AFX

Mfr description
25AT10K13/2800AFX OPTIBELT ALPHA FLEX TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.13/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)