Motion
25AT10K13/6600AFX

OPTIBELT CORPORATION
25AT10K13/6600AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 6600 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14249541
MFR #25AT10K13/6600AFX
List Price$2,184.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT10K13/6600AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 6600 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14249541
MFR #25AT10K13/6600AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,184.78/each for your price

Overview

Mfr description
25AT10K13/6600AFX OPTIBELT ALPHA FLEX TI

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    6600 mm
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Fabric Type
    Polyamide
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text