Motion
25AT10K13/9200AFX

OPTIBELT CORPORATION
25AT10K13/9200AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 9200 mm Pitch Length, 25 mm Width, 920 Teeth, Polyurethane Material
MI ITEM #14249593
MFR #25AT10K13/9200AFX
List Price$3,045.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT10K13/9200AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 9200 mm Pitch Length, 25 mm Width, 920 Teeth, Polyurethane Material
MI ITEM #14249593
MFR #25AT10K13/9200AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,045.93/each for your price

Overview

Mfr description
25AT10K13/9200AFX OPTIBELT ALPHA FLEX TI

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    9200 mm
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Cord Material
    Steel
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text