Motion
16AT10K13/10800AFX

OPTIBELT CORPORATION
16AT10K13/10800AFX

AT10, 10 mm Pitch, 10800 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #14249625
MFR #16AT10K13/10800AFX
Price$3,697.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
16AT10K13/10800AFX

AT10, 10 mm Pitch, 10800 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #14249625
MFR #16AT10K13/10800AFX

Mfr description
16AT10K13/10800AFX OPTIBELT ALPHA FLEX T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,697.59/each

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    10800 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)