Motion
32AT10K13/11600AFX

OPTIBELT CORPORATION
32AT10K13/11600AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 11600 mm Pitch Length, 32 mm Width, 1160 Teeth, Polyurethane Material
Mi Item #14249643
MFR #32AT10K13/11600AFX
Price$3,971.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32AT10K13/11600AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 11600 mm Pitch Length, 32 mm Width, 1160 Teeth, Polyurethane Material
Mi Item #14249643
MFR #32AT10K13/11600AFX

Mfr description
32AT10K13/11600AFX OPTIBELT ALPHA FLEX T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,971.80/each

Specifications

Dimensions

  • Belt Width
    32 mm
  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    11600 mm

Details

  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    1160
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)