Motion
15/5M9400AFX
Synchronous Timing Belt - 5M, 5 mm Pitch, 9400 mm Pitch Length, 15 mm Width, 1880 Teeth, Polyurethane Material
MI ITEM #14249707
MFR #15/5M9400AFX
List Price$1,093.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 9400 mm Pitch Length, 15 mm Width, 1880 Teeth, Polyurethane Material
MI ITEM #14249707
MFR #15/5M9400AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.91/each for your price

Overview

Mfr description
15/5M9400AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Pitch Length
    9400 mm
  • Belt Width
    15 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    5M
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text