Motion
85/8M7400AFX
Synchronous Timing Belt - 8M, 8 mm Pitch, 7400 mm Pitch Length, 85 mm Width, 925 Teeth, Polyurethane Material
Mi Item #14249785
MFR #85/8M7400AFX
Price$3,731.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 7400 mm Pitch Length, 85 mm Width, 925 Teeth, Polyurethane Material
Mi Item #14249785
MFR #85/8M7400AFX

Mfr description
85/8M7400AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,731.32/each

Specifications

Dimensions

  • Belt Width
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    7400 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    925
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)