Motion
100/8M12000AFX

OPTIBELT CORPORATION
100/8M12000AFX

Synchronous Timing Belt - 8M, 8 mm Pitch, 12000 mm Pitch Length, 100 mm Width, 1500 Teeth, Polyurethane Material
Mi Item #14249920
MFR #100/8M12000AFX
Price$7,138.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100/8M12000AFX

Synchronous Timing Belt - 8M, 8 mm Pitch, 12000 mm Pitch Length, 100 mm Width, 1500 Teeth, Polyurethane Material
Mi Item #14249920
MFR #100/8M12000AFX

Mfr description
100/8M12000AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,138.73/each

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    8 mm
  • Pitch Length
    12000 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    1500
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)