Motion
25/14M8106AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 8106 mm Pitch Length, 25 mm Width, 579 Teeth, Polyurethane Material
MI ITEM #14249980
MFR #25/14M8106AFX
List Price$1,803.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 8106 mm Pitch Length, 25 mm Width, 579 Teeth, Polyurethane Material
MI ITEM #14249980
MFR #25/14M8106AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,803.84/each for your price

Overview

Mfr description
25/14M8106AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    8106 mm
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text