Motion
300/H475AFX
300/H475AFX
Mi Item #14250213
MFR #300/H475AFX
Price$544.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300/H475AFX
Mi Item #14250213
MFR #300/H475AFX

Mfr description
300/H475AFX OPTIBELT ALPHA FLEX TIMING B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.01/each

Specifications

Dimensions

  • Overall Width  
    76 mm
  • Pitch
    0.5000 in
  • Pitch Length
    1206.50 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)