Motion
075/H670AFX
Synchronous Timing Belt - H, 0.5000 in Pitch, 67.0000 in Pitch Length, 0.7500 in Width, 134 Teeth, Polyurethane Material
MI ITEM #14250238
MFR #075/H670AFX
Price$188.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - H, 0.5000 in Pitch, 67.0000 in Pitch Length, 0.7500 in Width, 134 Teeth, Polyurethane Material
MI ITEM #14250238
MFR #075/H670AFX

Mfr description
075/H670AFX OPTIBELT ALPHA FLEX TIMING B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.24/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    67.0000 in

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    134
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)