Motion
100/H670AFX
H, 0.5000 in Pitch, 1701.80 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250239
MFR #100/H670AFX
List Price$214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 1701.80 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250239
MFR #100/H670AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.53/each for your price

Overview

Mfr description
100/H670AFX OPTIBELT ALPHA FLEX TIMING B

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    1701.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text