Motion
150/H670AFX
Synchronous Timing Belt - H, 0.5000 in Pitch, 67.0000 in Pitch Length, 1.5000 in Width, 134 Teeth, Polyurethane Material
MI ITEM #14250240
MFR #150/H670AFX
List Price$363.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - H, 0.5000 in Pitch, 67.0000 in Pitch Length, 1.5000 in Width, 134 Teeth, Polyurethane Material
MI ITEM #14250240
MFR #150/H670AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.73/each for your price

Overview

Mfr description
150/H670AFX OPTIBELT ALPHA FLEX TIMING B

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    67.0000 in
  • Belt Width
    1.5000 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    H
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought