Motion
200/H750AFX
H, 0.5000 in Pitch, 1905 mm Pitch Length, 51 mm Width, Polyurethane Material
Mi Item #14250251
MFR #200/H750AFX
Price$487.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 1905 mm Pitch Length, 51 mm Width, Polyurethane Material
Mi Item #14250251
MFR #200/H750AFX

Mfr description
200/H750AFX OPTIBELT ALPHA FLEX TIMING B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.48/each

Specifications

Dimensions

  • Overall Width  
    51 mm
  • Pitch
    0.5000 in
  • Pitch Length
    1905 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)