Motion
200/H1655AFX
200/H1655AFX
Mi Item #14250351
MFR #200/H1655AFX
Price$1,105.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200/H1655AFX
Mi Item #14250351
MFR #200/H1655AFX

Mfr description
200/H1655AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,105.29/each

Specifications

Dimensions

  • Overall Width  
    51 mm
  • Pitch
    0.5000 in
  • Pitch Length
    4203.70 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)