Motion
150/H1735AFX
Synchronous Timing Belt - H, 0.5000 in Pitch, 173.5000 in Pitch Length, 1.5000 in Width, 347 Teeth, Polyurethane Material
Mi Item #14250356
MFR #150/H1735AFX
Price$999.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - H, 0.5000 in Pitch, 173.5000 in Pitch Length, 1.5000 in Width, 347 Teeth, Polyurethane Material
Mi Item #14250356
MFR #150/H1735AFX

Mfr description
150/H1735AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.09/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    173.5000 in

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Standard
  • Material
    Polyurethane
  • Number Of Teeth  
    347
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Standard
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)