Motion
400/H2045AFX
400/H2045AFX
Mi Item #14250383
MFR #400/H2045AFX
Price$2,693.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400/H2045AFX
Mi Item #14250383
MFR #400/H2045AFX

Mfr description
400/H2045AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,693.22/each

Specifications

Dimensions

  • Overall Width  
    102 mm
  • Pitch
    0.5000 in
  • Pitch Length
    5194.30 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)