Motion
100/H2835AFX
H, 0.5000 in Pitch, 7200.90 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250438
MFR #100/H2835AFX
List Price$909.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 7200.90 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250438
MFR #100/H2835AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$909.35/each for your price

Overview

Mfr description
100/H2835AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    7200.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought