Motion
150/H2990AFX
Synchronous Timing Belt - H, 0.5000 in Pitch, 299.0000 in Pitch Length, 1.5000 in Width, 598 Teeth, Polyurethane Material
MI ITEM #14250451
MFR #150/H2990AFX
Price$1,737.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - H, 0.5000 in Pitch, 299.0000 in Pitch Length, 1.5000 in Width, 598 Teeth, Polyurethane Material
MI ITEM #14250451
MFR #150/H2990AFX

Mfr description
150/H2990AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,737.58/each

Specifications

Dimensions

  • Belt Height
    4.30 mm
  • Belt Width
    1.5000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    299.0000 in

Details

  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    598
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)