1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
400/H3150AFX
400/H3150AFX
MI ITEM #
14250466
MFR #
400/H3150AFX
List Price
$4,019.83
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 400/H3150AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
400/H3150AFX
400/H3150AFX
MI ITEM #
14250466
MFR #
400/H3150AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,019.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
400/H3150AFX OPTIBELT ALPHA FLEX TIMING
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
102 mm
Material
Polyurethane
Pitch Length
8001 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought