Motion
100/H3305AFX
H, 0.5000 in Pitch, 8394.70 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250474
MFR #100/H3305AFX
Price$1,085.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 8394.70 mm Pitch Length, 25 mm Width, Polyurethane Material
MI ITEM #14250474
MFR #100/H3305AFX

Mfr description
100/H3305AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.98/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    0.5000 in
  • Pitch Length
    8394.70 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)