Motion
200/H3305AFX
200/H3305AFX
MI ITEM #14250476
MFR #200/H3305AFX
Price$2,200.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200/H3305AFX
MI ITEM #14250476
MFR #200/H3305AFX

Mfr description
200/H3305AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,200.92/each

Specifications

Dimensions

  • Overall Width  
    51 mm
  • Pitch
    0.5000 in
  • Pitch Length
    8394.70 mm

Details

  • Belt Type
    H
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)