1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
075/H4565AFX
H, 0.5000 in Pitch, 11595.10 mm Pitch Length, 19 mm Width, Polyurethane Material
MI ITEM #
14250569
MFR #
075/H4565AFX
List Price
$1,287.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 075/H4565AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
075/H4565AFX
H, 0.5000 in Pitch, 11595.10 mm Pitch Length, 19 mm Width, Polyurethane Material
MI ITEM #
14250569
MFR #
075/H4565AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,287.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
075/H4565AFX OPTIBELT ALPHA FLEX TIMING
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
19 mm
Material
Polyurethane
Pitch Length
11595.10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought